Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-T32H-AZT-M5-1P3
Mfr # VUVG-L10-T32H-AZT-M5-1P3
Zoro # G302728746
Free Shipping & Returns
$106.99
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
- Brand Festo
- MFR # VUVG-L10-T32H-AZT-M5-1P3
- Zoro # G302728746
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-T32H-Azt-M5-1P3 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=150 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5LK890)
- MAXIM Seal Kit, For 2 In Bore Tie Rod Cylinder (204500)
- UNIVERSAL HYDRAULIC HOSE 1/4""X24"" (98399065)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-50-11)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L14-T32C-AT-G18-1P3 (VUVG-L14-T32C-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- PARKER Valve, Air Pilot, 2 Way, 1 In Inlet (N31471091)
- Festo Pilot Air Control Valves