Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-T32H-AT-M7-1R8L
Mfr # VUVG-L10-T32H-AT-M7-1R8L
Zoro # G702733005
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Festo
- MFR # VUVG-L10-T32H-AT-M7-1R8L
- Zoro # G702733005
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-T32H-At-M7-1R8L Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=170 - 190 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GLOBAL G2SC-287-B Two-Piece Clamping Collar (G2SC-287-B)
- CARTER BEARINGS 1.50", Needle Yoke Roller, Sealed (YNB-48-S)
- CHICAGO PNEUMATIC Valve Kit (8950212146)
- WORLDWIDE ELECTRIC , Screw Conveyor Flange, Fits "Ultimate" Shaft Mount Reducer Size 3, (2SCF)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- Festo Pneumatic Valves