Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-T32C-MZT-M7-1P3
Mfr # VUVG-L10-T32C-MZT-M7-1P3
Zoro # G202734014
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Festo
- MFR # VUVG-L10-T32C-MZT-M7-1P3
- Zoro # G202734014
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-T32C-Mzt-M7-1P3 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=150 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Evaporative Cooler Motor, Ring, 115V, Auto (SVB2074V1)
- GPI Repair Kit For 1Yea4 (125500-3)
- BAILEY Tie-rod Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod (218369)
- SMC Pressure Switch, Spacer, Sz 60, 0.1-0.4 Mpa (IS10M-60-L-A)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B733000XXA)
- Festo Pilot Air Control Valves