Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-T32C-MZT-M5-1P3
Mfr # VUVG-L10-T32C-MZT-M5-1P3
Zoro # G702733869
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand Festo
- MFR # VUVG-L10-T32C-MZT-M5-1P3
- Zoro # G702733869
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-T32C-Mzt-M5-1P3 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=135 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- CONTINENTAL 3/4" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-100-11)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF48 (60SF48)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- Festo Pilot Air Control Valves