Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-P53U-ZT-M7-1P3
Mfr # VUVG-L10-P53U-ZT-M7-1P3
Zoro # G502729130
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
- Brand Festo
- MFR # VUVG-L10-P53U-ZT-M7-1P3
- Zoro # G502729130
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-P53U-Zt-M7-1P3 Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=300 - 320 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve VUVG-L14-P53E-ZT-G18-1P3 (VUVG-L14-P53E-ZT-G18-1P3)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- Festo Pneumatic Valves