Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-P53E-T-M7-1P3
Mfr # VUVG-L10-P53E-T-M7-1P3
Zoro # G702728933
Free Shipping & Returns
$108.99
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
- Brand Festo
- MFR # VUVG-L10-P53E-T-M7-1P3
- Zoro # G702728933
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-P53E-T-M7-1P3 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=300 - 320 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNA-CON Swivel, Air Tool (190012)
- ROLLWAY BEARING Radial Ball Bearing - Straight Bore, 6218 ZZ C3 (6218 ZZ C3)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60B13F-1 1/2)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5201A)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- Festo Pilot Air Control Valves