Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-P53E-T-M5-1P3
Mfr # VUVG-L10-P53E-T-M5-1P3
Zoro # G102728816
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Festo
- MFR # VUVG-L10-P53E-T-M5-1P3
- Zoro # G102728816
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-P53E-T-M5-1P3 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=210 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FAFNIR Pillow Block Ball Bearing Unit (VAK5/8)
- NTN Radial Ball Bearing, Shielded, 15mm Bore (6202ZZC3/L627)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-11)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- Festo Pilot Air Control Valves