Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-P53C-T-M5-1P3
Mfr # VUVG-L10-P53C-T-M5-1P3
Zoro # G002728800
Free Shipping & Returns
$105.99
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
- Brand Festo
- MFR # VUVG-L10-P53C-T-M5-1P3
- Zoro # G002728800
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-P53C-T-M5-1P3 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=210 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D005BNHC, Pressure Line, 5 micron, Outside-In (MF0060372)
- LDI INDUSTRIES Brush, Shank (SB304-2)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.750"x0.500", OD 2.000", L 2.313", Alum (BCK32-12-8-A)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NPL-35)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- Festo Pilot Air Control Valves