Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-M52-MT-M5-1R8L
Mfr # VUVG-L10-M52-MT-M5-1R8L
Zoro # G002737185
Free Shipping & Returns
$92.25
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
- Brand Festo
- MFR # VUVG-L10-M52-MT-M5-1R8L
- Zoro # G002737185
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-M52-Mt-M5-1R8L Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=190 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 106in OC, 2 Band (2/BX103)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 42CZ Frame, 1,725 Nameplate RPM (1K059)
- TSUBAKI Roller Chain, Riveted, 35SS ANSI, 10 ft. (35SSRB)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- Festo Pneumatic Valves