Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-B52-ZT-M5-1P3
Mfr # VUVG-L10-B52-ZT-M5-1P3
Zoro # G802728543
product price: $99.89
/ea
Free Shipping & Returns
$99.89
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
- Brand Festo
- MFR # VUVG-L10-B52-ZT-M5-1P3
- Zoro # G802728543
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-B52-Zt-M5-1P3 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=220 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Band Clamp Preformed, F 3" ID (F12)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- NTN NTN AEL205-100, Ball Insert Bearing 1 In Id X 20472 In Od X 12205 In W Eccenctric Collar (AEL205-100)
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 0.5kg (1514)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- Festo Pilot Air Control Valves