Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-BK14-T32C-AT-F-1R8L-S
Mfr # VUVG-BK14-T32C-AT-F-1R8L-S
Zoro # G302736840
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Festo
- MFR # VUVG-BK14-T32C-AT-F-1R8L-S
- Zoro # G302736840
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-Bk14-T32C-At-F-1R8L-S Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=350 L/Min, Operating Pressure=1,5 - 7 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD 18 In. Grease Hose, HD (13X053)
- GAST Repair Kit, Vacuum Pump (K478C-WW)
- FESTO Plastic Tubing PEN-4X0, 75-BL (PEN-4X0,75-BL)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLP)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- Festo Pneumatic Valves