Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-BK14-M52-AT-F-1R8L-S
Mfr # VUVG-BK14-M52-AT-F-1R8L-S
Zoro # G102736897
product price: $68.89
/ea
$68.89
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
- Brand Festo
- MFR # VUVG-BK14-M52-AT-F-1R8L-S
- Zoro # G102736897
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-Bk14-M52-At-F-1R8L-S Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=380 L/Min, Operating Pressure=2,5 - 7 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- DAYTON B56 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6X876)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- Festo Pilot Air Control Valves