Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B18-T32U-AZT-F-1P3
Mfr # VUVG-B18-T32U-AZT-F-1P3
Zoro # G402734296
product price: $98.35
/ea
Free Shipping & Returns
$98.35
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
- Brand Festo
- MFR # VUVG-B18-T32U-AZT-F-1P3
- Zoro # G402734296
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B18-T32U-Azt-F-1P3 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- MCGILL CF Series, Cam Follower, #CF1-7/8SB (CF1-7/8SB)
- SKF SKF-6203, Single Row Ball Brgs, 6203 (6203)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- Festo Pneumatic Valves