Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B18-T32C-AZT-F-1P3
Mfr # VUVG-B18-T32C-AZT-F-1P3
Zoro # G302734228
product price: $111.99
/ea
Free Shipping & Returns
$111.99
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
- Brand Festo
- MFR # VUVG-B18-T32C-AZT-F-1P3
- Zoro # G302734228
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B18-T32C-Azt-F-1P3 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=800 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLESCO F2SS-UH-050 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (F2SS-UH-050)
- TRITAN 2 Bolt Flange Bearing, Ball Insert, 1" Bore (UCF205-16)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- HYDAC Hydac HSS 222/229 Accumulator Mounting Accessory (HSS 222/229)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- Festo Pilot Air Control Valves