Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B18-M52-MZT-F-1R8L
Mfr # VUVG-B18-M52-MZT-F-1R8L
Zoro # G602732559
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Festo
- MFR # VUVG-B18-M52-MZT-F-1R8L
- Zoro # G602732559
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B18-M52-Mzt-F-1R8L Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Radial Open Bearing, PS, 30mm, 6206 (6206/C3)
- SMC Filter/Regulator, Lubricator, 1/2" (AC40-N04DG-Z-A)
- SMC 25mm Bore Guided Cylinder 250mm Stroke (MGPM25-250Z)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-7/8" (WE30H278)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- Festo Pilot Air Control Valves