Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B14Z-M32C-AZT-F-1T1L-EX2C
Mfr # VUVG-B14Z-M32C-AZT-F-1T1L-EX2C
Zoro # G402736733
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Festo
- MFR # VUVG-B14Z-M32C-AZT-F-1T1L-EX2C
- Zoro # G402736733
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B14Z-M32C-Azt-F-1T1L-Ex2C Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=320 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NSK NSK 6310 ZZ, 6300 Series Single Row Deep Groove Ball Bearing (6310 ZZ)
- PARKER Colorflow Needle Valve, Brass, 1/2-14, 15 GPM (N800B)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- Festo Pneumatic Valves