Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B14-T32H-MZT-F-1P3
Mfr # VUVG-B14-T32H-MZT-F-1P3
Zoro # G702734255
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand Festo
- MFR # VUVG-B14-T32H-MZT-F-1P3
- Zoro # G702734255
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B14-T32H-Mzt-F-1P3 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=410 - 450 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF 306, Max Type Ball Brgs, SKF 306 (306)
- SPEEDAIRE Frame Head (TTR8212416G)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ64BG)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- Festo Pilot Air Control Valves