Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B14-T32H-AZT-F-1P3
Mfr # VUVG-B14-T32H-AZT-F-1P3
Zoro # G502729574
product price: $93.95
/ea
Free Shipping & Returns
$93.95
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
- Brand Festo
- MFR # VUVG-B14-T32H-AZT-F-1P3
- Zoro # G502729574
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B14-T32H-Azt-F-1P3 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=510 - 580 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- QA1 Male Rod End, SS, RH, 1/2-20 (GMR8T)
- KRYTOX 0.5 kg Jar White (GPL-407)
- SKF SKF 6309-2Z C3, Single Row Ball Bearings (6309-2Z C3)
- SMC 1/4" x 1/2" Tube x MNPT SS Male Adapter (KQG2H13-N02S)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- Festo Pneumatic Valves