Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B14-T32C-MZT-F-1T1L-EX2C
Mfr # VUVG-B14-T32C-MZT-F-1T1L-EX2C
Zoro # G902736943
product price: $155.99
/ea
Free Shipping & Returns
$155.99
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
- Brand Festo
- MFR # VUVG-B14-T32C-MZT-F-1T1L-EX2C
- Zoro # G902736943
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B14-T32C-Mzt-F-1T1L-Ex2C Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=440 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Polyflex Belts, 3M315 (3M315)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (HD78075 OLP)
- BANDO 813 mm Outside Length, 6 mm Top Width, 1 Ribs (2L320)
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB07525-25)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- Festo Pilot Air Control Valves