Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B14-T32C-AZT-F-1P3
Mfr # VUVG-B14-T32C-AZT-F-1P3
Zoro # G002729609
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Festo
- MFR # VUVG-B14-T32C-AZT-F-1P3
- Zoro # G002729609
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B14-T32C-Azt-F-1P3 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=510 - 600 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- TRITAN Special Ball Bearing, 2 Rubber Seals, 1.375 OD, 0.625-in. Bore Dia., 1.375-in. OD, 0.433-in. W (99502H PRX)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566212, Pressure Line, 10 micron, Outside-In (MF0058760)
- GATES 1905 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B72)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- PARKER Valve, Air Pilot, 3 Way, 1/2'' Inlet (N35441091)
- Festo Pilot Air Control Valves