Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B14-P53C-ZT-F-1P3
Mfr # VUVG-B14-P53C-ZT-F-1P3
Zoro # G502729499
Free Shipping & Returns
$108.99
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
- Brand Festo
- MFR # VUVG-B14-P53C-ZT-F-1P3
- Zoro # G502729499
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B14-P53C-Zt-F-1P3 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=520 - 600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44)
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 40Cl: 40 Chain Size, 131560 (131560)
- DAYTON AC Gearmotor, 42.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE38)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- Festo Pilot Air Control Valves