Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10A-P53U-ZT-F-1P3
Mfr # VUVG-B10A-P53U-ZT-F-1P3
Zoro # G502728461
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Festo
- MFR # VUVG-B10A-P53U-ZT-F-1P3
- Zoro # G502728461
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10A-P53U-Zt-F-1P3 Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=90 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215TC-W22)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- SPEEDAIRE Regulator (TTR4410221G)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633716M)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- Festo Pneumatic Valves