Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10A-P53E-ZT-F-1P3
Mfr # VUVG-B10A-P53E-ZT-F-1P3
Zoro # G202728464
product price: $116.99
/ea
Free Shipping & Returns
$116.99
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
- Brand Festo
- MFR # VUVG-B10A-P53E-ZT-F-1P3
- Zoro # G202728464
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10A-P53E-Zt-F-1P3 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=90 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TITAN PRO Motor Dual Run Cap, 40/3 MFD, 370-440V (TRCFD403)
- NACHI 6200 Series Deep Groove Radial Ball Brg (6210 C3)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- HHIP CCMT-32.52-HM Coated Carbide Insert (6003-5032)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- Festo Pilot Air Control Valves