Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10-T32H-MZT-F-1R8L
Mfr # VUVG-B10-T32H-MZT-F-1R8L
Zoro # G602736991
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Festo
- MFR # VUVG-B10-T32H-MZT-F-1R8L
- Zoro # G602736991
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10-T32H-Mzt-F-1R8L Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=130 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FAFNIR Wide Inner Ring And Housed Units, #YA014RRB (YA014RRB)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-13)
- CONTINENTAL CONTITECH 10X990 AUTO V-BELT (10X990)
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B330000XXC)
- Festo Pneumatic Valves