Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10-T32C-MZT-F-1T1L-EX2C
Mfr # VUVG-B10-T32C-MZT-F-1T1L-EX2C
Zoro # G402736511
product price: $144.99
/ea
Free Shipping & Returns
$144.99
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
- Brand Festo
- MFR # VUVG-B10-T32C-MZT-F-1T1L-EX2C
- Zoro # G402736511
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10-T32C-Mzt-F-1T1L-Ex2C Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=130 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two shields, C3 Fit (6209-ZZ KBC)
- FLEXZILLA X1 Blow Gun with Quiet-Flo Safety Nozzle (AG1402FZ)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, W25 TL HUB (W25 TL HUB)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- Festo Pilot Air Control Valves