Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10-T32C-AZT-F-1T1L-EX2C
Mfr # VUVG-B10-T32C-AZT-F-1T1L-EX2C
Zoro # G202737145
Free Shipping & Returns
$155.99
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
- Brand Festo
- MFR # VUVG-B10-T32C-AZT-F-1T1L-EX2C
- Zoro # G202737145
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10-T32C-Azt-F-1T1L-Ex2C Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=150 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- POWERDRIVE QD Bushing, Series QT, 1-1/2" Bore (QT-1-1/2)
- REELCRAFT Latch Pawls (S260065)
- TRITAN Special Lumber Chain, Connecting Link (81X CL)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End (FM22)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- Festo Pilot Air Control Valves