Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10-P53U-ZT-F-1R8L
Mfr # VUVG-B10-P53U-ZT-F-1R8L
Zoro # G702733319
Free Shipping & Returns
$143.99
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
- Brand Festo
- MFR # VUVG-B10-P53U-ZT-F-1R8L
- Zoro # G702733319
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10-P53U-Zt-F-1R8L Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=200 - 300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Flex Drain For Plastic Bowl (FRP-95-610)
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Sealed (6201LB)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- Festo Pneumatic Valves