Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-B10-P53C-ZT-F-1P3
Mfr # VUVG-B10-P53C-ZT-F-1P3
Zoro # G502728973
product price: $111.99
/ea
Free Shipping & Returns
$111.99
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
- Brand Festo
- MFR # VUVG-B10-P53C-ZT-F-1P3
- Zoro # G502728973
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-B10-P53C-Zt-F-1P3 Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=200 - 300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 100 ft. L (F5Z05030-100-11)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- DIXON Industrial Male Plug BR, 1/2", NPTF, 1/2" (D4M4-B)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- Festo Pilot Air Control Valves