Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VSNC-FC-M52-MD-G14-F8
Mfr # VSNC-FC-M52-MD-G14-F8
Zoro # G902736394
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Festo
- MFR # VSNC-FC-M52-MD-G14-F8
- Zoro # G902736394
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vsnc-Fc-M52-Md-G14-F8 Namur Valve 1/4", Monostable, F8 Armature System. Valve Function=5/2 Or 3/2, Convertible, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GLOBAL GSC-156-Z Set Screw Collar (GSC-156-Z)
- DAYTON 5L670 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (5L670)
- WESCO Hydraulic Forklift, 750 lb. 54", Lift H (260002)
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (BH-88)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-V-2AP4-10 (VZWF-B-L-M22C-N12-135-V-2AP4-10)
- FESTO Solenoid Valve MHE2-MS1H-5/2-QS-4 (MHE2-MS1H-5/2-QS-4)
- FESTO On-Off Valve MS12-EM-G (MS12-EM-G)
- FESTO Solenoid Valve MHP2-MS1H-3/2G-M5 (MHP2-MS1H-3/2G-M5)
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- MAC 24V-Dc 120Psi Pneumatic Solenoid Valve (93A-FAB-CJA-DM-DDAP-2DM)
- Festo Solenoid Air Control Valves