Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VSNC-FC-M52-MD-G14-F8-1B2
Mfr # VSNC-FC-M52-MD-G14-F8-1B2
Zoro # G302736710
Free Shipping & Returns
$117.99
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
- Brand Festo
- MFR # VSNC-FC-M52-MD-G14-F8-1B2
- Zoro # G302736710
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vsnc-Fc-M52-Md-G14-F8-1B2 Namur Valve 1/4", Monostable, F8 Armature System, With Coil. Valve Function=5/2 Or 3/2, Convertible, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLESCO SRB-060816 Steel Reducer Bushing 3 Pack (SRB-060816X3)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-13-G)
- BESTORQ Cogged Belt, 48 in Outside Length, 3/8 in Top Width, 1 Ribs (AX46)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SA)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-V-2AP4-10 (VZWF-B-L-M22C-N12-135-V-2AP4-10)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- FESTO On-Off Valve MS9-EE-G-V24-S-VS (MS9-EE-G-V24-S-VS)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- Festo Pneumatic Valves