Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MH-WA-5C1
Mfr # VSCS-B-M32-MH-WA-5C1
Zoro # G002726264
product price: $56.55
/ea
$56.55
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
- Brand Festo
- MFR # VSCS-B-M32-MH-WA-5C1
- Zoro # G002726264
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Mh-Wa-5C1 With Square Plug Connection, Design C Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=18 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 16 oz (YL12-016)
- D&D 62" Outside Length, 3" Top Width, 4 Ribs (4/BX59)
- GATES Truflex V-Belts, 3L640 (3L640)
- CENTURY OEM Compressor Motor (B381)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- Festo Pneumatic Valves