Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MH-WA-3AC1
Mfr # VSCS-B-M32-MH-WA-3AC1
Zoro # G202726828
product price: $56.55
/ea
$56.55
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
- Brand Festo
- MFR # VSCS-B-M32-MH-WA-3AC1
- Zoro # G202726828
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Mh-Wa-3Ac1 With Square Plug Connection, Design C Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=18 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI Connecting Roller Link, Standard, PK5 (35SSCL)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- DIXON Self-Storing Air Hose Repair Kit, Brass, Domestic (PSM0404)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- Festo Pilot Air Control Valves