Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MH-WA-2AC1
Mfr # VSCS-B-M32-MH-WA-2AC1
Zoro # G502726689
product price: $56.55
/ea
$56.55
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
- Brand Festo
- MFR # VSCS-B-M32-MH-WA-2AC1
- Zoro # G502726689
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Mh-Wa-2Ac1 With Square Plug Connection, Design C Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=18 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- FESTO Shock Absorber DYSR-8-8-Y5 (DYSR-8-8-Y5)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- Festo Pneumatic Valves