Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MH-WA-2AC1-8
Mfr # VSCS-B-M32-MH-WA-2AC1-8
Zoro # G402736146
$35.59
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
- Brand Festo
- MFR # VSCS-B-M32-MH-WA-2AC1-8
- Zoro # G402736146
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Mh-Wa-2Ac1-8 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=13,5 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Polyflex Belts, 5M500 (5M500)
- NATIONAL Small Bore Inch Seal, 473232 (473232)
- TRICO Oiler, Constant Level (30064)
- ZORO SELECT BX53 Cogged V-Belt, 1 Ribs (46U063)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- Festo Pilot Air Control Valves