Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MH-WA-1AC1
Mfr # VSCS-B-M32-MH-WA-1AC1
Zoro # G202726316
product price: $57.59
/ea
$57.59
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
- Brand Festo
- MFR # VSCS-B-M32-MH-WA-1AC1
- Zoro # G202726316
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Mh-Wa-1Ac1 With Square Plug Connection, Design C Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=18 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.3 inch OD (43V530SDS)
- LUBRIPLATE Mo-Lith No. 2, 40 Cartridges, General Purpose, Moly-Disulfide Grease (L0180-098)
- CONTINENTAL CONTITECH A71 Wrapped V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (A71)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z080)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- Festo Pilot Air Control Valves