Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MH-WA-1AC1-8
Mfr # VSCS-B-M32-MH-WA-1AC1-8
Zoro # G302736314
$35.55
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
- Brand Festo
- MFR # VSCS-B-M32-MH-WA-1AC1-8
- Zoro # G302736314
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Mh-Wa-1Ac1-8 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=13,5 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON AA Style Coupler, 3/8" FNPT, PK5 (1875)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S2AAJDA105A)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (41A1CL)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-01AS)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- Festo Pneumatic Valves