Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MD-WA-2AC1
Mfr # VSCS-B-M32-MD-WA-2AC1
Zoro # G102731564
$58.65
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
- Brand Festo
- MFR # VSCS-B-M32-MD-WA-2AC1
- Zoro # G102731564
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Md-Wa-2Ac1 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=18 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- WALTER SURFACE TECHNOLOGIES Anti-Seize Lubricant Paste, 10.6oz (53D854)
- DYNABRADE Insert, PK25 (95402)
- TITAN HD Motor Dual Run Cap, 40/3 MFD, 440V, Round (PRCFD403A)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- Festo Pilot Air Control Valves