Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MD-WA-1C1
Mfr # VSCS-B-M32-MD-WA-1C1
Zoro # G002731473
$46.49
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
- Brand Festo
- MFR # VSCS-B-M32-MD-WA-1C1
- Zoro # G002731473
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Md-Wa-1C1 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=18 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ELESA Breather caps, SFN.40-3/4 NPT+F (SFN. (inch sizes))
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- REELCRAFT Motor, Drive (S260583)
- SPEEDAIRE Adapter, Pipe (4ZK26)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- Festo Pneumatic Valves