Shop All Pilot Air Control Valves
Festo
Solenoid Valve VSCS-B-M32-MD-WA-1C1-8
Mfr # VSCS-B-M32-MD-WA-1C1-8
Zoro # G702736051
product price: $28.89
/ea
$28.89
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
- Brand Festo
- MFR # VSCS-B-M32-MD-WA-1C1-8
- Zoro # G702736051
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vscs-B-M32-Md-Wa-1C1-8 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=15 Mm, Standard Nominal Flow Rate=13,5 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3099)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-04FOR-GAUGE PORT (GP6504-12-12-04FB)
- CLESCO F2CM-BS-118 Flange Mount Bearing (2 Bolt) (F2CM-BS-118)
- MAXIM Hyd Cylinder, 2 In Bore, 32 In Stroke (288-318)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- Festo Pneumatic Valves