Shop All Pilot Air Control Valves
Festo
Solenoid Valve VOVG-S12-M32C-AH-M5-1H3
Mfr # VOVG-S12-M32C-AH-M5-1H3
Zoro # G402729179
Free Shipping & Returns
$131.99
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
- Brand Festo
- MFR # VOVG-S12-M32C-AH-M5-1H3
- Zoro # G402729179
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vovg-S12-M32C-Ah-M5-1H3 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=12 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TSUBAKI 50-2 Offset Link (50-2OL)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- VIKING Hook And Loop Pad, Viking (V516)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- Festo Pilot Air Control Valves