Shop All Pilot Air Control Valves
Festo
Solenoid Valve VOVG-S12-M32C-AH-M5-1H2
Mfr # VOVG-S12-M32C-AH-M5-1H2
Zoro # G002729159
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Festo
- MFR # VOVG-S12-M32C-AH-M5-1H2
- Zoro # G002729159
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vovg-S12-M32C-Ah-M5-1H2 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=12 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- KBC Ball Bearing, 75mm x 115mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6015-2RS KBC)
- NSK NSK 6005ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6005ZZ)
- POWERDRIVE 1/2" Sheave 3.25" OD (AK32-1/2)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- Festo Pneumatic Valves