Shop All Pilot Air Control Valves
Festo
Solenoid Valve VOVG-L12-M52Q-AH-M5-1H2
Mfr # VOVG-L12-M52Q-AH-M5-1H2
Zoro # G802728888
product price: $158.99
/ea
Free Shipping & Returns
$158.99
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
- Brand Festo
- MFR # VOVG-L12-M52Q-AH-M5-1H2
- Zoro # G802728888
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vovg-L12-M52Q-Ah-M5-1H2 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=25 Mm, Standard Nominal Flow Rate=200 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF 6003Z, Single Row Ball Bearings (6003Z)
- SOLBERG Oil Mist Filter, NW25 Flange, 4.5 cfm (EF-FG5-NW2516)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (GOR03850-15-13-G)
- LOC-LINE Straight Flow Nozzle, PK2 (51847)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- Festo Pneumatic Valves