Shop All Pilot Air Control Valves
Festo
Solenoid Valve VOVG-L10-M32C-AH-M5-1H2
Mfr # VOVG-L10-M32C-AH-M5-1H2
Zoro # G902728436
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand Festo
- MFR # VOVG-L10-M32C-AH-M5-1H2
- Zoro # G902728436
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vovg-L10-M32C-Ah-M5-1H2 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=200 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 72 x 100 x 10 mm., TC, Nitrile Rubber (7210010TC)
- DIXON STEEL 1-1/4 in H-NIPPLE, 1-1/4 in MNPTF (V10M10-E)
- DAYTON 4L360 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360)
- NTN NTN WC87013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 127 Mm W Single Seal Single Shield (WC87013)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- Festo Pneumatic Valves