Shop All Pilot Air Control Valves
Festo
Solenoid Valve VOVG-B12-M32U-AH-F-1H2
Mfr # VOVG-B12-M32U-AH-F-1H2
Zoro # G302729101
Free Shipping & Returns
$114.99
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
- Brand Festo
- MFR # VOVG-B12-M32U-AH-F-1H2
- Zoro # G302729101
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vovg-B12-M32U-Ah-F-1H2 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=12 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Hydraulic Coupling-Field Attachable, G36210-0808 (G36210-0808)
- CENTURY Condenser Fan Motor, 1140 rpm, 2 HP (H1052AV1)
- CONTINENTAL CONTITECH 6" ID x 20 ft PVC Water Suction Hose Clear/OR (WST600-20CE-G)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 1-1/8)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pilot Air Control Valves