Shop All Pilot Air Control Valves
Festo
Solenoid Valve VOVG-B12-M32C-AH-F-1H2
Mfr # VOVG-B12-M32C-AH-F-1H2
Zoro # G402729117
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Festo
- MFR # VOVG-B12-M32C-AH-F-1H2
- Zoro # G402729117
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vovg-B12-M32C-Ah-F-1H2 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=12 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (A21/4L230)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX 90 (6901-08-08)
- DODGE 205 Normal Duty Pillow Block Ball Bearing Unit, 1 in Bore, 3.69 to 4.5 in L Bolt Center-to-Center (131833)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- Festo Pilot Air Control Valves