Shop All Solenoid Air Control Valves
Festo
Solenoid Valve NVF3-MOH-5/2-K-1/4-EX
Mfr # NVF3-MOH-5/2-K-1/4-EX
Zoro # G702725253
product price: $233.99
/ea
Free Shipping & Returns
$233.99
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
- Brand Festo
- MFR # NVF3-MOH-5/2-K-1/4-EX
- Zoro # G702725253
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Solenoid Valve Nvf3-Moh-5/2-K-1/4-Ex With Namur Port Pattern To Vde/Vdi 3845, Without Solenoid Coil, Without Socket. Valve Function=5/2-Way Or 3/2-Way, Single Solenoid, Type Of Actuation=Electrical, Width=53 Mm, Standard Nominal Flow Rate=900 L/Min, Operating Pressure=2 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BUNTING BEARINGS Sleeve Bearing, 1" I.D., 1-1/4" O.D., 2" L (EBCB162016)
- BOSTON GEAR Miter Gear-10 Pitch (L129Y)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT (SUE207-20)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- FESTO Solenoid Valve VZWM-L-M22C-G12-F4 (VZWM-L-M22C-G12-F4)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- FESTO On-Off Valve HEE-D-MINI-24 (HEE-D-MINI-24)
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- NORGREN 24V-AC 1/8IN 150PSI NPT PNEUMATIC SOLENOID VALVE (142131)
- Festo Solenoid Air Control Valves