Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5/3G-3/8-B
Mfr # MVH-5/3G-3/8-B
Zoro # G302719157
product price: $745.99
/ea
Free Shipping & Returns
$745.99
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
- Brand Festo
- MFR # MVH-5/3G-3/8-B
- Zoro # G302719157
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5/3G-3/8-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2200 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- HAYNES Haynes 60 6-11.25 oz Lubri Film Spray Cans Per Carton (60)
- INGERSOLL-RAND Kit, Rod Bearing, Ingersoll Rand (32301509)
- FESTO Guided Drive DFM-20-50-P-A-GF (DFM-20-50-P-A-GF)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- Festo Pneumatic Valves