Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5/3G-1/4-S-B
Mfr # MVH-5/3G-1/4-S-B
Zoro # G702725611
Free Shipping & Returns
$631.99
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
- Brand Festo
- MFR # MVH-5/3G-1/4-S-B
- Zoro # G702725611
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5/3G-1/4-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Short-Stroke Cylinder ADVC-100-25-I-P (ADVC-100-25-I-P)
- INGERSOLL-RAND Auto Drain Valve, 115V, 1/4 In., 1.0 gpm (54410931)
- SPEEDAIRE Air Motor, 0.45 HP, 27 cfm, 6000 rpm (22UX41)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFH3)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- Festo Pilot Air Control Valves