Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5/3G-1/4-B
Mfr # MVH-5/3G-1/4-B
Zoro # G102719388
product price: $611.99
/ea
Free Shipping & Returns
$611.99
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
- Brand Festo
- MFR # MVH-5/3G-1/4-B
- Zoro # G102719388
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5/3G-1/4-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1044-04-04)
- LDI INDUSTRIES Reservoir, Oil, 5 Oz (RDF105-03)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B632000XXA)
- Festo Pilot Air Control Valves