Shop All Pilot Air Control Valves
Festo
Solenoid Valve MVH-5/3E-3/8-S-B
Mfr # MVH-5/3E-3/8-S-B
Zoro # G102717964
product price: $741.99
/ea
Free Shipping & Returns
$741.99
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
- Brand Festo
- MFR # MVH-5/3E-3/8-S-B
- Zoro # G102717964
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Mvh-5/3E-3/8-S-B With Solenoid Coil And Manual Override, Without Plug Socket. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=2200 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DURA-PRIME VARIABLE SPEED Variable Speed Belt, VS, 1 x 46in OC (1626V455)
- FESTO End Plate VABE-S6-1RZ-N12 (VABE-S6-1RZ-N12)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G03B, Pressure Line, 3 micron, Outside-In (MF0060198)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- Festo Pilot Air Control Valves